
Fuses
Mfr # 5CLS-3R
Zoro # G021851152
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Length
15.9 in
Interrupt Rating
50 kA
Series
CLS
Amps
100 A
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5CLS-3R
Zoro #
G021851152
UPC #
78667015037
Country of Origin
Mexico
Dimensions
Length
15.9 in
Diameter
3 in
Details
Interrupt Rating
50 kA
Series
CLS
Amps
100 A
Standards
UL
Description
3in x 15.6in, 5 kV, 100 A, 270 A Interrupt Rating, 1-Barrel, R-Rated, Ferrule Terminal, Motor Circuit Protection, Current Limiting, Medium Vage Fuse
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.