Zoro Homepage

Fuses

  • Mfr # BP/NON-45

  • Zoro # G916552232


product price: $22.59
/ea

Key Features

Diameter
1.06 in
AC Voltage Rating
250 VAC
Characteristics
One Time, Non-Current Limiting, General Purpose
Series
NON
DC Voltage Rating
125 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/NON-45
Zoro #
G916552232
UPC #
5171211107
Country of Origin
Mexico

Dimensions

Diameter
1.06 in
Length
5.5 in

Details

AC Voltage Rating
250 VAC
Characteristics
One Time, Non-Current Limiting, General Purpose
Series
NON
DC Voltage Rating
125 VDC
Interrupt Rating
50 kA (AC/DC)
Standards
UL 248-9, CSA, CE
Current Rating
45 A
Type
Class K5

Description

0.81in x 3in, 250 VAC, 125 VDC, 45 A, 50 kA, Class K5/H, One Time, Non-Current Limiting, General Purpose Fuse 5 Pack per Blister Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.