Zoro Homepage

Fusible, Safety Switch, 240 V, 2P, Rotary Handle, Steel

  • Mfr # DG324NGK

  • Zoro # G014237949


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2P
Current Rating
200 A
For Fuse Class
Class H
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG324NGK
Zoro #
G014237949
UPC #
78211321353
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2P
Current Rating
200 A
For Fuse Class
Class H
Enclosure Type
NEMA 1
HP
25 to 60 HP
Voltage
240 V
Handle Type
Rotary Handle
Housing Material
Steel
Standards
UL Listed

Description

120/240 VAC, 200 A, 25 to 60 HP, 3-Pole, 4-Wire, NEMA 1, Painted Steel, Solid Neutral, Cartridge/Class H Fusible, General Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.