Fusible, Safety Switch, 600 V, 2P, Steel

  • Mfr # DH365FGK

  • Zoro # G014241823


product price: $1,576.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2P
Current Rating
400 A
For Fuse Class
Class H
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH365FGK
Zoro #
G014241823
UPC #
78211320720
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2P
Current Rating
400 A
For Fuse Class
Class H
Enclosure Type
NEMA 1
HP
350 HP @ 600 V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed

Description

480 to 600 VAC, 250 VDC, 400 A, 350 HP, 3-Pole, 3-Wire, NEMA 1, Painted Steel, Class H/Time Delay Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.