Zoro Homepage

Fusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # DG323NGB

  • Zoro # G8817952


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG323NGB
Zoro #
G8817952
UPC #
782113144344
Country of Origin
United States

Dimensions

Height
18.8 in
Depth
7.4 in
Width
9.1 in
Product Height
18.81 in
Product Length/Depth
7.38 in
Product Width
9.13 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor
Enclosure Type
NEMA 1
HP
30 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Duty
General
Fusible / Nonfusible
Fusible
Material of Construction
Steel
Number of Poles
3
IP Rating
20
Number of Wires
4
Amps AC
100 A
Metallic / Non-Metallic
Metallic
For Use With
Class H Fuse
Neutral Assembly Included
Yes
Horsepower @ 600V AC
Not Rated
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
1
Horsepower @ 240V AC
30 hp
Voltage Rating
240V
Compliances
NEC 230.62 (C) Compliant Barrier
Product Name
Eaton general duty cartridge fuse safety switch
Certifications
UL Listed
Fuse Configuration
Fusible with neutral
Fuse Class Provision
Class H fuses

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 3/8 in, Duty Standard, Environment Indoor, For Fuse Class Class H, Class R, Height 18 3/4 in, Horsepower @ 240V AC 30 hp, Horsepower @ 600V AC Not Rated, Housing Material Steel, IP Rating IP20, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.