Fusible, Safety Switch, General Duty, 240 V, 3PST, NEMA 1

  • Mfr # DG321NGB

  • Zoro # G8817873


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG321NGB
Zoro #
G8817873
UPC #
782113120201
Country of Origin
United States

Dimensions

Height
10.6 in
Depth
6.8 in
Width
6.3 in
Product Width
6.38 in
Product Length/Depth
6.88 in
Product Height
10.69 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor
Enclosure Type
NEMA 1
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
For Use With
Class H Fuse
Fusible / Nonfusible
Fusible
Material of Construction
Steel
Amps AC
30 A
Duty
General
Number of Wires
4
Metallic / Non-Metallic
Metallic
Number of Poles
3
NEMA Enclosure Type
1
IP Rating
20
Neutral Assembly Included
Yes
NEMA Enclosure Rating
1
Horsepower @ 600V AC
Not Rated
Horsepower @ 240V AC
7 1/2 hp
Includes Neutral Assembly
Yes
Compliances
NEC 230.62 (C) Compliant Barrier
Certifications
UL Listed
Fuse Class Provision
Class H fuses
Product Name
Eaton general duty cartridge fuse safety switch
Fuse Configuration
Fusible with neutral
Voltage Rating
240V

Description

The EATON - DG321NGB is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch falls under the broader category of Electrical Supplies and is used by industry professionals to swiftly disconnect power systems, mitigating the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: This switch is rated to handle a current up to 30 A.
  • Certifications: The switch is UL Listed certified.
  • Contact Form: The 3PST contact form indicates how many circuits can be controlled and their normal state (open/closed).
  • Duty: It is classified as general duty, which may be used in various applications.
  • Enclosure Type: The enclosure type is NEMA 1 rated, designed for certain environmental conditions.
  • Fuse Class Provision & Configuration: Compatible with Class H fuses with fusible configuration including neutral wire
  • Horsepower @ 240V AC: Rated to control and disconnect motor power up to 7.5 horsepower at a voltage of 240 Volts AC
  • Housing Material & Construction Material : Constructed from steel; the material may influence durability, resistance to environmental conditions and overall performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.