Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DH361FGK

  • Zoro # G8817663


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH361FGK
Zoro #
G8817663
UPC #
782113205489
Country of Origin
United States

Dimensions

Height
15.9 in
Width
8.1 in
Depth
10 in
Product Width
9.5 in
Product Length/Depth
22.5 in
Product Height
9 in
Wire Size
#14-2 AWG Cu/Al

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor
Enclosure Type
NEMA 1
HP
10 HP @ 480V
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Metallic / Non-Metallic
Metallic
For Use With
Class H Fuse
Amps AC
30 A
Duty
Heavy
Fusible / Nonfusible
Fusible
Number of Wires
3
Material of Construction
Steel
IP Rating
20
Number of Poles
3
Neutral Assembly Included
No
Gauge/Conductor
14 to 2 AWG
NEMA Enclosure Rating
1
Mounting Style
Surface Mount
Horsepower @ 600V AC
20 hp
Horsepower @ 480V AC
10 hp
Product Name
Eaton custom single-throw fused safety switch
Voltage Rating
600 V
Certifications
UL Listed
Fuse Configuration
Fusible without neutral

Description

The EATON - DH361FGK is a Safety Disconnect Switch, an essential industrial electrical device used to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch falls under the broader category of Electrical Supplies and is utilized by industry professionals to quickly disconnect power systems, thereby mitigating risks associated with electrical accidents during routine operations or unforeseen events.

  • Amps AC: The switch is rated for a 30 A current, which is within its operational specifications.
  • Certifications: The product has received UL Listed certification, indicating it has been tested to meet certain safety and quality standards.
  • Contact Form: Its 3PST contact form indicates how many circuits it can control and whether they are normally open (NO) or closed (NC).
  • Duty: The switch is classified as 'Heavy' duty, suggesting it may be used in various applications including those with more demanding conditions.
  • Enclosure Type: It features a NEMA 1 enclosure type which is intended to provide protection against certain environmental factors such as dust and water.
  • Fuse Configuration & Protection Method: Its fusible configuration includes replaceable fuses intended to help manage electrical overloads within specified limits.
  • Gauge/Conductor: It's designed to work with wire sizes ranging from 14 to 2 AWG according the manufacturer's specifications
  • Horsepower @480V AC & @600V AC : Rated for use with motors up to certain capacities at specified voltages: up to 10 horsepower at 480V AC and up to 20 horsepower at 600V AC according the manufacturer's guidelines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.