Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DH362FGK

  • Zoro # G8817706


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH362FGK
Zoro #
G8817706
UPC #
782113205977
Country of Origin
United States

Dimensions

Width
8.1 in
Height
15.9 in
Depth
10 in
Product Width
9.5 in
Product Height
8.5 in
Product Length/Depth
16.5 in
Wire Size
#14-2 AWG Cu/Al

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor
Enclosure Type
NEMA 1
HP
25 HP @ 480V
Voltage
600 V
Handle Color
Red
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Number of Poles
3
Fusible / Nonfusible
Fusible
IP Rating
20
Metallic / Non-Metallic
Metallic
For Use With
Class H Fuse
Number of Wires
3
Amps AC
60 A
Material of Construction
Steel
Duty
Heavy
Gauge/Conductor
14 to 2 AWG
Neutral Assembly Included
No
NEMA Enclosure Rating
1
Horsepower @ 480V AC
25 hp
Horsepower @ 600V AC
50 hp
Voltage Rating
600 V
Certifications
UL Listed
Fuse Configuration
Fusible without neutral
Product Name
Eaton custom single-throw fused safety switch

Description

The EATON - DH362FGK is a Safety Disconnect Switch, an essential electrical device used in various industries. This switch is intended to interrupt the flow of electricity for equipment maintenance and during emergency situations. It aims to allow power systems to be quickly disconnected, potentially reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: With a current rating of 60 A, this switch is rated to carry this maximum amount of electrical current under specified conditions.
  • Certifications: UL Listed certification indicates that this safety disconnect switch has been tested against recognized safety and quality standards.
  • Contact Form: The 3PST contact form shows how many circuits it can control and whether they are normally open (NO) or closed (NC).
  • Duty: Classified as 'Heavy' duty classification suggests it may be suitable for frequent use in standard applications or certain environments like hazardous locations.
  • Enclosure Type: NEMA 1 rated enclosure denotes it's designed with features aimed at resisting certain environmental conditions like dust, water, corrosion and external ice formation.
  • Fuse Configuration & Protection Method: Fusible without neutral configuration implies it incorporates a fuse which could help prevent electrical overloads; however note that it does not include a neutral wire.
  • Gauge/Conductor: Is compatible with wire sizes ranging from 14 to 2 AWG, which is intended for facilitating electrical conductivity and performance.
  • Horsepower @480V AC & @600V AC : Specifies the maximum motor capacity that the switch is rated for at voltages of 480V AC (25 hp) and 600V AC (50 hp).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.