Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DH362FRK

  • Zoro # G8817724


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH362FRK
Zoro #
G8817724
UPC #
782113205991
Country of Origin
United States

Dimensions

Depth
10 in
Width
8.1 in
Height
15.9 in
Product Height
8.5 in
Product Width
9.5 in
Product Length/Depth
16.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
20 HP @ 480V
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Metallic / Non-Metallic
Metallic
IP Rating
14
Number of Poles
3
Material of Construction
Galvanized Steel
For Use With
Class H Fuse
Number of Wires
3
Duty
Heavy
Fusible / Nonfusible
Fusible
Amps AC
60 A
Neutral Assembly Included
No
Horsepower @ 600V AC
50 hp
Horsepower @ 480V AC
20 hp
NEMA Enclosure Rating
3R
Fuse Configuration
Fusible without neutral
Product Name
Eaton enhanced visible blade fusible safety switch
Voltage Rating
600 V
Certifications
UL Listed

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 16 1/2 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class R, Height 8 1/2 in, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating IP14, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.