Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DH364FRK

  • Zoro # G8817803


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH364FRK
Zoro #
G8817803
UPC #
782113206790
Country of Origin
United States

Dimensions

Width
16 in
Depth
11.2 in
Height
27.6 in
Product Height
9.5 in
Product Length/Depth
30 in
Product Width
18 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
50 HP @ 480V
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Number of Poles
3
Duty
Heavy
Metallic / Non-Metallic
Metallic
For Use With
Class H Fuse
Fusible / Nonfusible
Fusible
IP Rating
14
Number of Wires
3
Material of Construction
Galvanized Steel
Amps AC
200 A
Neutral Assembly Included
No
Horsepower @ 600V AC
150 hp
Horsepower @ 480V AC
50 hp
NEMA Enclosure Rating
3R
Neutral
Not included
Certifications
UL Listed
Voltage Rating
600 V
Product Name
Eaton enhanced visible blade fusible safety switch
Fuse Configuration
Fusible without neutral

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 30 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class R, Height 9 1/2 in, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 150 hp, Housing Material Steel, IP Rating IP14, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.