Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 1

  • Mfr # DH363FGK

  • Zoro # G8817742


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH363FGK
Zoro #
G8817742
UPC #
782113206417
Country of Origin
United States

Dimensions

Depth
10 in
Width
11.8 in
Height
22.0 in
Product Height
8.5 in
Product Length/Depth
23.3 in
Product Width
13 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor
Enclosure Type
NEMA 1
HP
40 HP @ 480V
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Material of Construction
Steel
IP Rating
20
NEMA Enclosure Type
1
Duty
Heavy
Metallic / Non-Metallic
Metallic
Number of Wires
3
For Use With
Class H Fuse
Fusible / Nonfusible
Fusible
Amps AC
100 A
Number of Poles
3
Neutral Assembly Included
No
Horsepower @ 600V AC
75 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Horsepower @ 480V AC
40 hp
Fuse Configuration
Fusible without neutral
Product Name
Eaton custom single-throw fused safety switch
Certifications
UL Listed
Voltage Rating
600 V

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 22 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class R, Height 8 1/2 in, Horsepower @ 480V AC 40 hp, Horsepower @ 600V AC 75 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.