Fusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 3R

  • Mfr # DH361FRK

  • Zoro # G8817681


product price:  $728.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH361FRK
Zoro #
G8817681
UPC #
782113205496
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
9 1/2 in
Depth
16 1/2 in
Wire Size
#14-2 AWG Cu/Al
Product Length/Depth
16.5 in
Product Width
9.5 in
Product Height
8.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
10 HP @ 480V
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Material of Construction
Galvanized Steel
For Use With
Class H Fuse
IP Rating
IP14
Metallic / Non-Metallic
Metallic
Duty
Heavy Duty
Number of Wires
3
Amps AC
30 A
Number of Poles
3
Fusible / Nonfusible
Fusible
NEMA Enclosure Type
3R
Gauge/Conductor
14 to 2 AWG
Neutral Assembly Included
No
Horsepower @ 480V AC
10 hp
Horsepower @ 600V AC
20 hp
NEMA Enclosure Rating
3R
Voltage Rating
600 V
Product Name
Eaton enhanced visible blade fusible safety switch
Fuse Configuration
Fusible without neutral
Neutral
Not included
Certifications
UL Listed

Description

The EATON - DH361FRK is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch falls under the broader category of Electrical Supplies and is used by industry professionals to quickly disconnect power systems, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 30 A, indicating it is rated for a current of 30 A.
  • Certifications: It is UL Listed, which means it has been tested and meets the standards set by Underwriters Laboratories.
  • Contact Form: With a 3PST contact form, it indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: Classified as Heavy Duty, suggesting that it may be suitable for frequent use within specified parameters.
  • Enclosure Type: NEMA 3R rating indicates that the product has been designed with certain protective features against environmental conditions like dust, water corrosion and external ice formation.
  • Fuse Configuration & Protection Method: Fusible without neutral configuration means that while there is an included fuse present, there isn't a neutral wire incorporated into the design.
  • Gauge/Conductor: Is compatible with wire sizes ranging from 14 to 2 AWG based on manufacturer specifications.
  • Horsepower @480V AC & @600V AC : Rated for operation up to specified horsepower at given voltages: up to 10hp @480V AC & up to 20hp @600V AC according to manufacturer guidelines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.