Zoro Homepage

General Duty Cartridge Fuse Safety Switch 2-Pole 200 A

  • Mfr # DG224NRK

  • Zoro # G712415151


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
200 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Depth
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG224NRK
Zoro #
G712415151
UPC #
782113213507
Country of Origin
Unknown

Dimensions

Depth
25.5 in
Width
16 in

Details

Protection Method
Fusible
Current Rating
200 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Material of Construction
Painted galvanized steel
Features
Maximum hp ratings apply only when dual element fuses are used. 3-Phase hp rating shown is a grounded B phase rating, UL listed.
Type
General duty, cartridge fused
Standards
UL Listed
Voltage
240 V
Amps AC
2A
Housing Material
Steel

Description

Eaton K Series 2-Pole 3-Wire General-Duty Safety Switch Is Rated At 200-Amps And 240-Volt Ac. It Has Power Rating Of 15 Hp At 240-Volt Ac For 1-Phase And 25 - 60 Hp At 240-Volt Ac For 3-Phase. Switch Features Painted Galvanized Steel Construction. It Has Visible Double-Break Quick-Make And Quick-Break Rotary Blade Mechanism For Faster Switching Operation. Fusible Switch With Solid Neutral Provides Ample Wire Bending Space Provides For Easier In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.