Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Duty Safety Switches

  • Mfr # DG324UGKN

  • Zoro # G016106564


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed, NEC 230.62 (C) Compliant Barrier
Voltage
600 V
Number of Poles
3
Enclosure Type
NEMA 1
Current Rating
200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG324UGKN
Zoro #
G016106564
UPC #
78668594105
Country of Origin
United States

Details

Item
Safety Switch
Standards
UL Listed, NEC 230.62 (C) Compliant Barrier
Voltage
600 V
Number of Poles
3
Enclosure Type
NEMA 1
Current Rating
200A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.