, general purpose encapsulated transformer, 0.50 kva encaps 1ph 120x240-120/240

  • Mfr # S10N11P51P

  • Zoro # G916299939


product price:  $777.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120/240
Power Rating
0.50 kva
Phase
1ph
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10N11P51P
Zoro #
G916299939
UPC #
786680136221
Country of Origin
Mexico

Details

Output Voltage
120/240
Power Rating
0.50 kva
Phase
1ph
Item
Encapsulated Transformer
Color
Grey

Description

Eaton, general purpose encapsulated transformer, 0.50 kva encaps 1ph 120x240-120/240 115c rise. Eatons EP single-phase and EPT three-phase general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated potted in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.