Zoro Homepage

General Purpose Relay, D4 Series 5A 240V Coil

  • Mfr # D4PR2B

  • Zoro # G212936729


product price: $17.85
/ea

Key Features

Coil Voltage
240V AC
Current Rating
5 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4PR2B
Zoro #
G212936729
UPC #
782114227947
Country of Origin
United States

Details

Item
General Purpose Relay
Coil Voltage
240V AC
Current Rating
5 A
Contact Form
DPDT

Description

Eaton General-purpose relay, D4 Series, QTY: 50, 240V coil, DPDT contact configuration, 5 A, 240 Vac/30 Vdc resistive load, 2 A, 250 Vac/3A, 30 Vdc inductive full load, 380 Vac/125 Vdc max. operating voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.