Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV260
Zoro #
G7088374
UPC #
786685610139
Country of Origin
Taiwan, Province of China
Dimensions
Depth
8.3"
Height
33.3"
Width
17.1"
Details
Item
Grid Tie Solar Inverter
Temp. Range
-25 to 50 Degrees C
Nominal Output Power
6000W
Features
97% CEC Efficiency
Max. Input Current
32A
Power Factor
Greater Than0.99
Description
Grid Tie Solar Inverter, Nominal Output Power 6000W, AC Output Voltage 208/240/277V, AC Output Voltage Range 208 to 277V AC, AC Frequency 60 Hz, Max. Output Current 30, MPPT Voltage Range 105 to 500V DC, DC Voltage Range 225 to 500, Max. Input Current 32A, Max. Inverter Efficiency 97.5, CEC Efficiency 97 Percent, Power Factor greater than 0.99, Enclosure Type NEMA 3R, Compliance UL1741, Temp. Range -25 to 50 Degrees C, Cooling Air, Height 33.3 in, Width 17.1 in, Depth 8.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.