Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Lug Kit, 200 A, 600V AC

  • Mfr # DS200GK

  • Zoro # G8817864


product price: $45.19
/ea

Key Features

For Use With
DG-Series, DH-Series, DT-Series
Material
Steel
Amps AC
200A
Voltage
240/480/600V AC
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS200GK
Zoro #
G8817864
UPC #
782113381206
Country of Origin
United States

Dimensions

Height
4 in
Width
4.75 in
Depth
8.5 in
For Disconnect Switch Size
200 A
Product Width
4.75 in
Product Height
4 in
Product Length/Depth
8.5 in

Details

Item
Ground Lug Kit
For Use With
DG-Series, DH-Series, DT-Series
Material
Steel
Amps AC
200A
Voltage
240/480/600V AC
Standards
UL 98 Rated, UL Listed
Special Features
Used with 200A, General Duty, Heavy Duty, Double Throw Safety Switches
Type
Ground lug kit
Compatible with Manufacturer Model Number
DH364FGK, DH364FRK, DH364UGK, DH364URK
Maximum Voltage
600V AC
Product Type
Ground Lug Kit
Duty
Heavy Duty
For Fuse Class
Class H, Class R
Mounting Mechanism
Mounting Hardware
Current Rating
200 A
Environment
Indoor/Outdoor
Compatible Manufacturer Part Number
DH364FGK, DH364FRK, DH364UGK, DH364URK
Compatible Grainger Part Number
32UJ70, 32UJ71, 32UJ72, 32UJ73
Compatible Manufacturer Model Number
DH364FGK, DH364FRK, DH364UGK, DH364URK
For Use With Mfr. Model Number
DH364FGK, DH364FRK, DH364UGK, DH364URK
Product Name
Eaton safety switch ground lug kit
Amperage Rating
200A DG, DH, DT
Switch Type
General duty, heavy duty double-throw
Used with
200A, General Duty, Heavy Duty, Double Throw Safety Switches
Certifications
UL Listed
Compatible with Manufacturer Model No.
DH364FGK, DH364FRK, DH364UGK, DH364URK
Compatible with Mfr. Model No.
DH364FGK, DH364FRK, DH364UGK, DH364URK
For Use with Mfr Model Number
DH364FGK, DH364FRK, DH364UGK, DH364URK
Compatible Pump Manufacturer Part Number
DH364FGK, DH364FRK, DH364UGK, DH364URK
Compatible Mfr. Model Number
DH364FGK, DH364FRK, DH364UGK, DH364URK

Description

Ground Lug Kit, Compatible with Grainger Part Number 32UJ70, 32UJ71, 32UJ72, 32UJ73, Compatible with Manufacturer Model Number DH364FGK, DH364FRK, DH364UGK, DH364URK, Current Rating 200 A, Depth 8.5 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Disconnect Switch Size 200 A, For Fuse Class Class H, Class R, For Use With DG-Series, DH-Series, DT-Series, Height 4 in, Material Steel, Maximum Voltage 600V AC, Mounting Mechanism Mounting Hardware, Product Type Ground Lug Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.