Zoro Homepage

Handle Lockoff for 1, 2, 3 Pole

  • Mfr # BRLW

  • Zoro # G3633757


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

For Use With
Single, Two, Three Pole BR and BD Circuit Breaker
Locking Features
Padlock
Locking Location
Breaker
Width
0.5 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRLW
Zoro #
G3633757
UPC #
786676000499
Country of Origin
United States

Dimensions

Width
0.5 in
Length
2 in
Length (Straight Wireway)
2 in
Product Height
.5 in
Product Length/Depth
2 in
Product Width
.5 in

Details

Item
Handle Lockoff
For Use With
Single, Two, Three Pole BR and BD Circuit Breaker
Locking Features
Padlock
Locking Location
Breaker
Type
Handle lockoff
Certifications
UL Listed
Product Weight
.1 lb
Used with
For single-,two-three-pole BR and BD circuit breakers
Product Name
Eaton BR handle lockoff

Description

Handle Lockoff, For Use With Single, Two, Three Pole BR and BD Circuit Breaker, Length 2 in, Width 0.5 in, Locking Location Breaker, Locking Features Padlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.