Shop WEATHERHEAD

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size

  • Mfr # 52
  • Zoro # G0699143

product price: 
$
6.39
/ea

Key Features

Body Material
Steel
Seal Material
Buna-N
Coupling Locking Type
Push-to-Connect
Max. Pressure
500 psi
Thread Size
3/8"-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52
Zoro #
G0699143
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-18
Length
2 1/4 in
Coupler Thread Size
3/8"-18
Coupler Body Size
1/2"
Overall Length
2 1/4 in
Coupling Size
1/2 in
Wire Rope Length
2 1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Body Material
Steel
Seal Material
Buna-N
Coupling Locking Type
Push-to-Connect
Max. Pressure
500 psi
Connection Type
Threaded
Shut Off
Yes
For Use With
5000 Series Couplers
Sleeve Material
Steel
Series
H5000
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Finish
Trivalent Chromium Zinc
Valve Design
Ball
Coupler Interchange Type
EA
Coupler Flow Rate
46.8 gpm
Locking Mechanism
Push and Pull
Coupler Connection Type
MNPT
Seal Type
Ball and O-Ring
Bearing Material
Stainless Steel
Coupler Body Material
Carbon Steel
Maximum Vacuum
28 in Hg
Max. Working Pressure @ 70 F
500 psi
Includes Bearing
No
Coupling Component
Plug
Includes Valve
Yes
Includes Shut Off
Yes
Fitting Type
MNPT
Valve Type
Ball
Finish/Coating
Trivalent Chromium Zinc
Hose Fitting Gender
Male
Pull Ring Material
PTFE
Max. Flow Rate
183.97 lpm
Compatible Series
5000

Description

Hydraulic Quick Connect Hose Coupling, Plug, 500 Series, Steel, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 500 psi, Max. Flow Rate 183.97 lpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.