Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Push Button, 30 mm, 1NO/1NC, Black

  • Mfr # 10250T706B

  • Zoro # G8736542


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T706B
Zoro #
G8736542
UPC #
782114504376
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2.5 in
Product Length/Depth
3.5 in
Product Height
2 in
Overall Depth
3.5 in
Overall Height
2 in
Overall Width
2.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Hazardous Location Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE
NEMA Contact Rating Designation
A600 and Q300
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Bezel
Metal
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Number of Operators
1
Type of Operator
Flush Push Button
Contact Form
1NO/1NC
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Legend
Blank
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel Material
Chrome
Type
Pushbutton
DC Contact Rating
2.5 A @ 250 V
Series
10250T
Rating
NEC Class I Division 2, Groups B, C and D
AC Contact Rating
10 A @ 600 V
Illumination
Non-illuminated
Mounting method
Flush
Operating mode
Momentary
Compliances
CE Marked
Actuator Color
Black
Actuator Material
Plastic
Contact configuration
1 NO-1 NC
Product Name
Eaton 10250T pushbutton
Operating Temperature - Minimum
32 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Product Type
Push Button Operators
Operator Material
Metal

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Flush Push Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Black, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.