Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Push Button, 30 mm, 1NO/1NC, Black

  • Mfr # 10250T708B

  • Zoro # G8736664


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T708B
Zoro #
G8736664
UPC #
782114504529
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
1 in
Product Width
1 in
Product Height
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Overall Height
1 in
Overall Depth
1 in

Details

Item
Hazardous Location Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
Color
Black
Bezel
Metal
Type of Operator
Extended Push Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Number of Operators
1
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Contact Form
1NO/1NC
IP Rating
IP65
NEMA Contact Rating Designation
A600 and Q300
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Bezel Material
Zinc Die Cast
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Legend
Blank
Rating
NEMA 13
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 250 V
Type
30.5 mm, Class I Division 2
Series
10250T
Actuator
Extended
Actuator Color
Black
Contact configuration
1 NO-1 NC
Operating mode
Momentary
Actuator Material
Plastic
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant
Product Type
Push Button Operators
Operating Temperature - Minimum
32 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Black, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.