Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Push Button, 30 mm, 1NO/1NC, Black

  • Mfr # 10250T712B

  • Zoro # G8736901


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T712B
Zoro #
G8736901
UPC #
782114504826
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
1 in
Product Height
1 in
Product Length/Depth
1 in
Product Diameter
2.5 in
Overall Depth
1 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Type of Operator
Jumbo Mushroom Head Push Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Color
Black
Bezel
Metal
NEMA Contact Rating Designation
A600 and Q300
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Contact Form
1NO/1NC
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
IP Rating
IP65
Legend
Blank
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel Material
Zinc Die Cast
Series
10250T
Type
Pushbutton
Rating
NEMA 3R
DC Contact Rating
2.5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Operating mode
Momentary
Illumination
Non-illuminated
Actuator Color
Black
Bus material
Zinc die cast
Certifications
UL Listed
Actuator Material
Anodized aluminum
Contact configuration
1 NO-1 NC
Actuator
Jumbo mushroom
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Resistance Properties
Oil and Grease Resistant
Operating Temperature - Minimum
32 Degrees F
Operator Material
Metal
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Product Type
Push Button Operators
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Jumbo Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Black, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.