Zoro Homepage

Hazardous Location Push Button, 30 mm, 1NO/1NC, Black

  • Mfr # E34EX712B

  • Zoro # G8736962


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX712B
Zoro #
G8736962
UPC #
782114524688
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
1 in
Product Diameter
2.5 in
Product Length/Depth
1 in
Product Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 505
Contact Form
1NO/1NC
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Type of Operator
Jumbo Mushroom Head Push Button
Bezel
Epoxy Coated/Chemical Resistant Metal
Number of Operators
1
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Color
Black
NEMA Contact Rating Designation
A600 and Q300
Bezel Material
Zinc Die Cast
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Rating
NEMA 4X
DC Contact Rating
2.5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Type
Pushbutton
Series
E34
Illumination
Non-illuminated
Compliances
FDA 3-A
Contact configuration
1 NO-1 NC
Actuator Material
Anodized aluminum
Operating mode
Momentary
Actuator Color
Black
Actuator
Jumbo mushroom
Certifications
UL 505
Product Name
Eaton E34 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Indicator Lights
0
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Product Type
Push Button Operators

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Jumbo Mushroom Head Push Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Black, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.