Zoro Homepage

Hazardous Location Push Button, 30 mm, 1NO/1NC, Green

  • Mfr # 10250T710G

  • Zoro # G8736804


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T710G
Zoro #
G8736804
UPC #
782114504727
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
NEMA Rating
12, 13, 3, 3R, 4, 4X
Color
Green
IP Rating
IP65
NEMA Contact Rating Designation
A600 and Q300
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Contact Form
1NO/1NC
Type of Operator
Mushroom Head Push Button
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Number of Operators
1
Bezel
Metal
Bezel Material
Zinc Die Cast
Features
Factory Sealed, Drainage Holes, Grounding Nibs
DC Contact Rating
2.5 A @ 250 V
Series
10250T
AC Contact Rating
10 A @ 600 V
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Product Type
Push Button Operators
Hazardous Location Specification
Class I, Div 2, Group B, C, D
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.