Zoro Homepage

Hazardous Location Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # 10250T710R

  • Zoro # G8736795


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T710R
Zoro #
G8736795
UPC #
782114504710
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
1 in
Product Length/Depth
1 in
Product Width
1 in
Product Diameter
2.5 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Overall Depth
1 in

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Type of Operator
Mushroom Head Push Button
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Color
Red
Contact Form
1NO/1NC
IP Rating
IP65
Number of Operators
1
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
NEMA Contact Rating Designation
A600 and Q300
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Bezel
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Legend
Blank
Bezel Material
Zinc Die Cast
Rating
NEMA 12
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 250 V
Series
10250T
Type
Pushbutton
Actuator Color
Red
Bus material
Zinc die cast
Compliances
CE Marked
Certifications
UL Listed
Actuator
Mushroom
Actuator Material
Plastic
Illumination
Non-illuminated
Contact configuration
1 NO-1 NC
Operating mode
Momentary
Product Name
Eaton 10250T pushbutton
Resistance Properties
Oil and Grease Resistant
Operating Temperature - Minimum
32 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Product Type
Push Button Operators
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.