Zoro Homepage

Hazardous Location Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # E34EX708R

  • Zoro # G8736734


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX708R
Zoro #
G8736734
UPC #
782114524459
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
1 in
Product Height
1 in
Product Length/Depth
1 in
Overall Height
1 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in

Details

Item
Hazardous Location Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 505
IP Rating
IP65
Bezel
Epoxy Coated/Chemical Resistant Metal
Color
Red
Number of Operators
1
Type of Operator
Extended Push Button
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
NEMA Contact Rating Designation
A600 and Q300
NEMA Rating
12, 13, 3, 3R, 4, 4X
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Contact Form
1NO/1NC
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Bezel Material
Zinc Die Cast
Features
Factory Sealed, Drainage Holes, Grounding Nibs
DC Contact Rating
2.5 A @ 250 V
Rating
NEMA 12
Series
E34
Type
30.5 mm, Class I Division 2
AC Contact Rating
10 A @ 600 V
Actuator Material
Plastic
Actuator Color
Red
Actuator
Extended
Contact configuration
1 NO-1 NC
Illumination
Non-illuminated
Operating mode
Momentary
Certifications
UL 505
Compliances
FDA 3-A
Product Name
Eaton E34 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal
Operating Temperature - Minimum
32 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Maximum
140 Degrees F
Product Type
Push Button Operators
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
Number of Indicator Lights
0

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.