Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Push Button, 30 mm, 2NO/2NC, Black

  • Mfr # 10250T711B

  • Zoro # G8736813


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T711B
Zoro #
G8736813
UPC #
782114504758
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
65 mm
Size
30 mm
Product Length/Depth
1 in
Product Width
1 in
Product Height
1 in
Product Diameter
2.5 in
Overall Depth
1 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Bezel
Metal
Color
Black
Type of Operator
Mushroom Head Push Button
NEMA Contact Rating Designation
A600 and Q300
Number of Operators
1
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
IP Rating
IP65
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Contact Form
2NO/2NC
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
NEMA Rating
12, 13, 3, 3R, 4, 4X
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Legend
Blank
Bezel Material
Zinc Die Cast
Type
Pushbutton
Rating
NEMA 4
Series
10250T
DC Contact Rating
2.5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Operating mode
Momentary
Actuator Color
Black
Compliances
CE Marked
Certifications
UL Listed
Actuator
Mushroom
Contact configuration
2 NO-2 NC
Bus material
Zinc die cast
Actuator Material
Plastic
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Product Type
Push Button Operators
Operating Temperature - Minimum
32 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Metal, Color Black, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.