Zoro Homepage

Hazardous Location Push Button, 30 mm, 2NO/2NC, Black

  • Mfr # E34EX707B-GR1

  • Zoro # G8736637


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX707B-GR1
Zoro #
G8736637
UPC #
782114524374
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Hazardous Location Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
Bezel
Epoxy Coated/Chemical Resistant Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
Type of Operator
Flush Push Button
Color
Black
Contact Form
2NO/2NC
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
IP Rating
IP65
NEMA Contact Rating Designation
A600 and Q300
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Bezel Material
Zinc Die Cast
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Series
E34
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 250 V
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
Operator Material
Metal
Product Type
Push Button Operators
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Flush Push Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 2NO/2NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Black, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.