Zoro Homepage

Hazardous Location Push Button, 30 mm, 2NO/2NC, Black

  • Mfr # E34EX709B

  • Zoro # G8736752


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX709B
Zoro #
G8736752
UPC #
782114524510
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Hazardous Location Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Color
Black
NEMA Contact Rating Designation
A600 and Q300
Contact Form
2NO/2NC
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Number of Operators
1
Bezel
Epoxy Coated/Chemical Resistant Metal
Type of Operator
Extended Push Button
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Bezel Material
Zinc Die Cast
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Series
E34
DC Contact Rating
2.5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Material
Metal
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
Product Type
Push Button Operators

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 2NO/2NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Black, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.