Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Push Button, 30 mm, 2NO/2NC, Green

  • Mfr # 10250T707G

  • Zoro # G8736594


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T707G
Zoro #
G8736594
UPC #
782114504468
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
3 in
Product Height
3 in
Product Length/Depth
4 in
Manufacturer Warranty Length
1 yr
Overall Width
3 in
Overall Height
3 in
Overall Depth
4 in

Details

Item
Hazardous Location Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
IP Rating
IP65
Type of Operator
Flush Push Button
Bezel
Metal
Contact Form
2NO/2NC
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Color
Green
NEMA Contact Rating Designation
A600 and Q300
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Bezel Material
Zinc Die Cast
Legend
Blank
Features
Factory Sealed, Drainage Holes, Grounding Nibs
DC Contact Rating
2.5 A @ 250 V
Type
Pushbutton
Series
10250T
Rating
NEMA 4X
AC Contact Rating
10 A @ 600 V
Operating mode
Momentary
Illumination
Non-illuminated
Mounting method
Flush
Contact configuration
2 NO-2 NC
Actuator Color
Green
Actuator Material
Plastic
Product Name
Eaton 10250T pushbutton
Resistance Properties
Oil and Grease Resistant
Operating Temperature - Minimum
32 Degrees F
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Flush Push Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.