Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Push Button, 30 mm, 2NO/2NC, Green

  • Mfr # 10250T711G

  • Zoro # G8736831


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T711G
Zoro #
G8736831
UPC #
782114504789
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
65 mm
Size
30 mm
Product Diameter
2.5 in
Product Height
1 in
Product Width
1 in
Product Length/Depth
1 in
Overall Width
1 in
Overall Height
1 in
Overall Depth
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
IP Rating
IP65
Number of Operators
1
NEMA Contact Rating Designation
A600 and Q300
Color
Green
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
Bezel
Metal
Type of Operator
Mushroom Head Push Button
Contact Form
2NO/2NC
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Legend
Blank
Bezel Material
Zinc Die Cast
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 250 V
Rating
NEMA 3R
Series
10250T
Type
Pushbutton
Actuator Color
Green
Illumination
Non-illuminated
Actuator Material
Plastic
Certifications
UL Listed
Operating mode
Momentary
Contact configuration
2 NO-2 NC
Bus material
Zinc die cast
Compliances
CE Marked
Actuator
Mushroom
Product Name
Eaton 10250T pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
32 Degrees F
Resistance Properties
Oil and Grease Resistant
Mechanical Operating Durability
1.00 x 10^7
Product Type
Push Button Operators
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Number of Indicator Lights
0

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.