Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Push Button, 30 mm, 2NO/2NC, Red

  • Mfr # 10250T713R

  • Zoro # G8736944


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T713R
Zoro #
G8736944
UPC #
782114504901
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
65 mm
Size
30 mm
Product Height
1 in
Product Length/Depth
1 in
Product Width
1 in
Product Diameter
2.5 in
Overall Height
1 in
Overall Depth
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Color
Red
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Number of Operators
1
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Type of Operator
Jumbo Mushroom Head Push Button
Bezel
Metal
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
IP Rating
IP65
Contact Form
2NO/2NC
NEMA Contact Rating Designation
A600 and Q300
Legend
Blank
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel Material
Zinc Die Cast
Rating
NEMA 3
Series
10250T
Type
Pushbutton
DC Contact Rating
2.5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Contact configuration
2 NO-2 NC
Operating mode
Momentary
Certifications
UL Listed
Actuator Material
Anodized aluminum
Compliances
CE Marked
Actuator
Jumbo mushroom
Actuator Color
Red
Illumination
Non-illuminated
Bus material
Zinc die cast
Product Name
Eaton 10250T pushbutton
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Product Type
Push Button Operators
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Jumbo Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.