Zoro Homepage

Hazardous Location Push Button, 30 mm, 2NO/2NC, Red

  • Mfr # E34EX711R

  • Zoro # G8736883


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX711R
Zoro #
G8736883
UPC #
782114524640
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
65 mm
Size
30 mm
Product Length/Depth
1 in
Product Height
1 in
Product Diameter
1.5 in
Product Width
1 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Depth
1 in

Details

Item
Hazardous Location Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 505
Includes
Drainage Holes to Prevent Moisture Build-Up, Grounding Nibs Designed to Bite Through Most Enclosure Coatings
IP Rating
IP65
Contact Form
2NO/2NC
Number of Operators
1
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Bezel
Epoxy Coated/Chemical Resistant Metal
Color
Red
Type of Operator
Mushroom Head Push Button
NEMA Contact Rating Designation
A600 and Q300
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Bezel Material
Zinc Die Cast
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Series
E34
AC Contact Rating
10 A @ 600 V
Rating
NEMA 4
DC Contact Rating
2.5 A @ 250 V
Type
Pushbutton
Actuator
Mushroom
Operating mode
Momentary
Actuator Color
Red
Contact configuration
2 NO-2 NC
Certifications
CSA Certified
Actuator Material
Plastic
Compliances
FDA 3-A
Illumination
Non-illuminated
Product Name
Eaton E34 pushbutton
Number of Indicator Lights
0
Operating Temperature - Minimum
32 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Mechanical Operating Durability
1.00 x 10^7

Description

Hazardous Location Push Button, 30 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 2NO/2NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.