Shop EATON

Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50AS3
  • Zoro # G5232324

product price: 
$
482.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50AS3
Zoro #
G5232324
UPC #
782113307435
Country of Origin
Mexico
Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Style (Limit Switch)
Plunger, Roller
Actuator Location (Limit Switch)
Side
Wiring Entry
1/2 in NPT
Basic Actuator Style (Limit Switch)
Plunger
Electrical Connection
Screw Terminals
Travel
Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Contact Form - Limit Switch
1NC/1NO
Amps
10
Operating Temp. Range
14 Degrees to 250 Degrees F
Body Style (Limit Switch)
Standard
Actuator Style
Roller-Plunger
NEMA Rating
3, 3S, 4X, 6P
Mounting Hole - Limit Switch
(2) 0.20 in dia
Actuator Location
Side
Movement
Linear
Standards
CSA, RoHS, UL Listed
Stem Thread - Limit Switch
No Stem
AC Contact Rating
10 A @ 240 V
DC Contact Rating
1 A @ 250 V
Contact Form
1NO/1NC
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Limit Switch Style
Heavy Duty Limit Switch
IP Rating
IP67
Voltage Rating
600V AC
Series
E50
Boot Sealed Actuator - Limit Switch
No
Operating Force
4.0 in-lb
Arm Material
Metal
Roller Material
Nylon
Certification
UL Listed
Body Material
Zinc
Differential Travel
0.25 in
Connection Type
Screw terminal
Weight
2 lb
Maximum DC Current
1A
Certifications
UL Listed;CSA Certified
Maximum AC Current
10 A continuous
Actuator
Side push roller
Type
Assembly
Contact Rating
10A at 240 Vac, 1A at 250 Vdc
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Contact Configuration
1 NO-1 NC
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Operating Temperature - Max
201 °F
Enclosure Material
Die cast zinc
Operating Temperature - Min
14 °F
Operating Force - Maximum
17.79 N
Roller Position
Same Side
Overtravel
0.25 in
Mounting Hole Vertical Center to Center Distance
59 mm
Body Configuration
Plug-In
Arm Adjustability
Adjustable
Includes Actuator
Actuator Included
Boot Sealed Actuator
No Boot Included
Pretravel
0.03 in
Reset Travel
0.03 in
Number of Mounting Holes
2
Operating Torque - Maximum
18 in-lb
Operating Temperature - Minimum
14 Degrees F
Operating Torque - Minimum
4 in-lb
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Plunger Adjustability
Fixed
Total Travel
0.25 in
Directional Movement
Linear
Lamp Type
No Lamp Module Included
Action
Momentary/Momentary
Mounting Style
Surface
Roller Adjustability
Fixed
Operating Force - Minimum
2.22 N
Operating Temperature - Maximum
201 Degrees F
Mounting Hole Horizontal Center to Center Distance
29 mm
Reset Travel - Linear
0.03 in
Total Travel - Linear
0.25 in
Over Travel - Linear
0.25 in
Pre-Travel - Linear
0.03 in
Differential Travel - Linear
0.25 in

Dimensions

Body Height - Limit Switch
3.13 in
Width
1.54 in
Height
1.09"
Body Width - Limit Switch
1.54 in
Actuator Length - Limit Switch
1.44 in
Body Depth - Limit Switch
1.78 in
Actuator Length
1.44"
Depth
2.94
Roller Width
0.16 in
Arm Width
0.36 in
Arm Depth
0.36 in
Product Height
2.56 in
Product Length/Depth
4.22 in
Body Depth
1.78 in
Overall Depth
4.22 in
Overall Height
2.56 in
Mounting Hole Diameter
5 mm
Roller Diameter
0.44 in
Manufacturer Warranty Length
1 yr
Body Width
1.54 in
Overall Width
1.54 in
Body Height
3.13 in
Arm Length - Minimum
0.16 in
Arm Length - Maximum
0.36 in

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.