Heavy Duty Safety Switches DH 2P 60A 240V 50/60Hz 1Ph Fusible 3Wire EA NEMA 3R/12
- Mfr # DH222NDK
- Zoro # G714237706
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
DP
Current Rating
60 A
Phase
Single
For Fuse Class
Class H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH222NDK
- Zoro #
- G714237706
- UPC #
- 78211320586
- Country of Origin
- United States
Details
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- DP
- Current Rating
- 60 A
- Phase
- Single
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 12
- Voltage
- 240 V
- Housing Material
- Steel
- Standards
- UL Listed
- Number of Poles
- 2
- Number of Wires
- 3
Description
240 VAC, 250 VDC, 60 A, 15 HP, 2-Pole, 3-Wire, NEMA 12, Painted Galvanized Steel, Solid Neutral, Class H Fusible, Heavy Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.