
Heavy Duty Safety Switches
Mfr # DH327FGK
Zoro # G116524695
product price: $2,543.99
/eaKey Features
AC Voltage Rating
240 V
Enclosure Type
NEMA 1
Number of Wires
3
Neutral Type
No
Type
Heavy Duty Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH327FGK
Zoro #
G116524695
UPC #
78211358970
Country of Origin
United States
Dimensions
Size
24.91 in. W x 12.84 in. D x 55.82 in. H
Details
AC Voltage Rating
240 V
Enclosure Type
NEMA 1
Number of Wires
3
Neutral Type
No
Type
Heavy Duty Safety
Number of Poles
3
Current Rating
800 A
Fuse Type
Cartridge, Class L, Time Delay
Series
DH
Power Rating
100 HP at 240 VAC 3-Phase (Standard Fuse)
Finish
Painted
Enclosure Material
Steel
Standards
UL 98
DC Voltage Rating
250 V
Fuse Provision
Fusible
Description
240 VAC, 250 VDC, 800 A, 100 HP, 3-Pole, 3-Wire, NEMA 1, Painted Steel, Class L Fusible, Heavy Duty, Single Throw Safety Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.