
Heavy Duty Safety Switches
Mfr # DH362UDK
Zoro # G021851121
product price: $1,114.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
3
Current Rating
60 A
Housing Material
Steel
Number of Poles
3
Protection Method
Non-Fusible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH362UDK
Zoro #
G021851121
UPC #
78211320615
Country of Origin
United States
Dimensions
Height
12.13 in
Depth
10 in
Width
8.13 in
Details
Number of Wires
3
Current Rating
60 A
Housing Material
Steel
Number of Poles
3
Protection Method
Non-Fusible
Enclosure Type
NEMA 12
Standards
UL 98
Description
480 to 600 VAC, 250 VDC, 60 A, 60 HP, 3-Pole, 3-Wire, NEMA 12, Painted Galvanized Steel, Non-Fusible, Heavy Duty, Single Throw Safety Switch
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.