Zoro Homepage

HMCPJ 3P 250A_ TRIP RANGE 1125 - 2250_ W/SLS COLLARS

  • Mfr # HMCPJ250L5L

  • Zoro # G216452140


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Amps
250 A
Number of Poles
3
Terminal Connection
Line and load
DC Voltage Rating
250V DC
Frame Size
J-K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCPJ250L5L
Zoro #
G216452140
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
J-K

Details

Amps
250 A
Number of Poles
3
Item
Motor circuit protector
Terminal Connection
Line and load
DC Voltage Rating
250V DC
Series
Series G
Standards
UL Listed, CSA Certified
Trip Type
T98

Description

HMCPJ 3P 250A_ TRIP RANGE 1125 - 2250_ W/SLS COLLARS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.