Zoro Homepage

Human Machine Interfaces, 24V DC, 1.5" H

  • Mfr # EASY-RTD-DC-43-03B1

  • Zoro # G814923462


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Overall Height
1.5 in
Input Circuit Voltage - Maximum
28.8 V DC
Touchscreen Touch Type
Multi-Touch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY-RTD-DC-43-03B1
Zoro #
G814923462
UPC #
4015081989225
Country of Origin
Germany

Dimensions

Overall Height
1.5 in
Overall Width
3.98 in
Overall Depth
5.35 in
Display Screen Size
4.3 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Input Circuit Voltage - Maximum
28.8 V DC
Touchscreen Touch Type
Multi-Touch
Features
Glass Panel in Plastic Frame, Plastic Housing
Product Type
HMI Controller Panel
Compatible with Series
Easy-E4
Communication Protocol Method
Ethernet, USB
Pixel Resolution
480 x 272 Pixels
Compatible with Brand
Eaton
Touchscreen Technology
Resistive
Number of Outputs
1
Input Circuit Voltage - Minimum
20.4 V DC
Compatible Product Type
Nano Programmable Logic Controller
Number of Inputs
1
Output Type
(1) Easy-E4 PLC
Input Type
(1) Easy-E4 PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.