Zoro Homepage

Human Machine Interfaces, 24V DC, 2.24" H

  • Mfr # XV-303-10-B00-A00-1B

  • Zoro # G714923593


product price: $5,511.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Input Circuit Voltage - Minimum
19.2 V DC
Overall Width
6.85 in
Touchscreen Technology
Capacitive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-303-10-B00-A00-1B
Zoro #
G714923593
UPC #
7640130098541
Country of Origin
Germany

Dimensions

Overall Width
6.85 in
Display Screen Size
10 in
Overall Height
2.24 in
Overall Depth
10.59 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Input Circuit Voltage - Minimum
19.2 V DC
Touchscreen Technology
Capacitive
Pixel Resolution
1,024 x 600 Pixels
Number of Inputs
1
Compatible with Series
Easy-E4
Product Type
HMI Controller Panel
Features
Windows Embedded Compact 7 Pro
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Memory Type
256 TB
Input Circuit Voltage - Maximum
30 V DC
Number of Outputs
1
Communication Protocol
Modbus TCP/IP
Touchscreen Touch Type
Multi-Touch
Output Type
(1) Easy-E4 PLC or Other PLC
Input Type
(1) Easy-E4 PLC or Other PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.