Zoro Homepage

Human Machine Interfaces, 24V DC, 3" H

  • Mfr # XV-102-D6-57TVRC-10

  • Zoro # G214923673


product price: $3,234.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Overall Depth
11 in
Communication Protocol
CANopen, Modbus TCP/IP, Modbus
Input Circuit Voltage - Minimum
20.4 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-102-D6-57TVRC-10
Zoro #
G214923673
UPC #
7640130096752
Country of Origin
Germany

Dimensions

Overall Depth
11 in
Display Screen Size
5.7 in
Overall Width
7.5 in
Overall Height
3 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Communication Protocol
CANopen, Modbus TCP/IP, Modbus
Input Circuit Voltage - Minimum
20.4 V DC
Touchscreen Technology
Resistive
Pixel Resolution
640 x 480 Pixels
Memory Type
64 Mb DRAM
Input Circuit Voltage - Maximum
28.8 V DC
Touchscreen Touch Type
Multi-Touch
Number of Inputs
1
Communication Protocol Method
RS-232, RS-485
Features
Blank Front Bezel
Number of Outputs
1
Compatible with Series
Easy-E4
Product Type
HMI Controller Panel
Input Type
(1) Easy-E4 PLC or Other PLC
Output Type
(1) Easy-E4 PLC or Other PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.