Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Human Machine Interfaces, 24V DC, 3.2" H

  • Mfr # XV-102-A0-35TQRB-1E4

  • Zoro # G314923733


product price: $1,050.79
/ea
Free Shipping & Returns

Key Features

Display Type
TFT LCD
Voltage
24V DC
Overall Width
7.5 in
Compatible with Series
Easy-E4
Compatible Product Type
Programmable Logic Controllers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-102-A0-35TQRB-1E4
Zoro #
G314923733
UPC #
4015081963621
Country of Origin
Germany

Dimensions

Overall Width
7.5 in
Display Screen Size
3.5 in
Overall Depth
6.7 in
Overall Height
3.2 in

Details

Item
PLC with Integrated Display
Display Type
TFT LCD
Voltage
24V DC
Compatible with Series
Easy-E4
Compatible Product Type
Programmable Logic Controllers
Features
320 x 240 Pixel Display, Galileo Programming, Multi-Touch Screen, Push in Terminal
Product Type
Programmable Logic Controller
Pixel Resolution
320 x 240 Pixels
Touchscreen Touch Type
Multi-Touch
Input Circuit Voltage - Minimum
20.4 V DC
Communication Protocol
Modbus TCP/IP, Modbus TCP
Touchscreen Technology
Resistive
Input Circuit Voltage - Maximum
28.8 V DC
Number of Outputs
1
Memory Type
64 Mb
Number of Inputs
1
Communication Protocol Method
Ethernet
Series
Easy-E4
DC Voltage Rating
24V DC
Memory Capacity
64 MB
Clock Included
Clock Included
Expandability
Expandable

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.