
Human Machine Interfaces, 24V DC, 3.5" H
Mfr # XV-102-E6-70TWRC-10
Zoro # G114923698
product price: $3,881.99
/ea
Free Shipping & Returns
Key Features
Display Type
TFT Color LCD
Voltage
24V DC
Pixel Resolution
800 x 480 Pixels
Touchscreen Technology
Resistive
Touchscreen Touch Type
Multi-Touch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XV-102-E6-70TWRC-10
Zoro #
G114923698
UPC #
7640130097629
Country of Origin
Germany
Dimensions
Overall Depth
7.5 in
Overall Height
3.5 in
Display Screen Size
7 in
Overall Width
11 in
Details
Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Pixel Resolution
800 x 480 Pixels
Touchscreen Technology
Resistive
Touchscreen Touch Type
Multi-Touch
Memory Type
64 Mb DRAM
Number of Outputs
1
Number of Inputs
1
Communication Protocol
CANopen, Modbus TCP/IP, Modbus
Product Type
HMI Controller Panel
Features
Blank Front Bezel
Input Circuit Voltage - Minimum
20.4 V DC
Communication Protocol Method
USB
Compatible with Series
Easy-E4
Input Circuit Voltage - Maximum
28.8 V DC
Output Type
(1) Easy-E4 PLC or Other PLC
Input Type
(1) Easy-E4 PLC or Other PLC
Description
Human Machine Interfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.