Zoro Homepage

Human Machine Interfaces, 24V DC, 3.5" H

  • Mfr # XV-102-H4-57TVRL-10

  • Zoro # G814923547


product price: $2,040.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Memory Type
64 Mb DRAM
Compatible with Series
Easy-E4
Product Type
HMI Controller Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-102-H4-57TVRL-10
Zoro #
G814923547
UPC #
7640130097988
Country of Origin
Germany

Dimensions

Display Screen Size
5.7 in
Overall Height
3.5 in
Overall Width
11 in
Overall Depth
7.5 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Memory Type
64 Mb DRAM
Compatible with Series
Easy-E4
Product Type
HMI Controller Panel
Communication Protocol Method
RS-485, USB
Number of Outputs
1
Input Circuit Voltage - Minimum
20.4 V DC
Features
Plastic Housing
Input Circuit Voltage - Maximum
28.8 V DC
Number of Inputs
1
Touchscreen Touch Type
Multi-Touch
Pixel Resolution
640 x 480 Pixels
Communication Protocol
Modbus
Touchscreen Technology
Resistive
Output Type
(1) Easy-E4 PLC or Other PLC
Input Type
(1) Easy-E4 PLC or Other PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.