Zoro Homepage

Human Machine Interfaces, 24V DC, 4" H

  • Mfr # XV-303-70-B00-A00-1C

  • Zoro # G714923555


product price: $4,616.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Overall Height
4 in
Input Circuit Voltage - Minimum
19.2 V DC
Memory Type
256 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-303-70-B00-A00-1C
Zoro #
G714923555
UPC #
7640130098657
Country of Origin
Germany

Dimensions

Overall Height
4 in
Display Screen Size
7 in
Overall Width
7 in
Overall Depth
11 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Input Circuit Voltage - Minimum
19.2 V DC
Memory Type
256 TB
Touchscreen Technology
Capacitive
Number of Outputs
1
Features
CODESYS Software
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Pixel Resolution
1,024 x 600 Pixels
Touchscreen Touch Type
Multi-Touch
Compatible Product Type
Programmable Logic Controllers
Compatible with Series
Easy-E4
Number of Inputs
1
Communication Protocol
Modbus TCP/IP
Product Type
HMI Controller Panel
Input Circuit Voltage - Maximum
30 V DC
Input Type
(1) Easy-E4 PLC or Other PLC
Output Type
(1) Easy-E4 PLC or Other PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.