Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Human Machine Interfaces, 24V DC, 4.5" H

  • Mfr # XV-303-10-CE0-A00-1C

  • Zoro # G314923580


product price: $6,646.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Touchscreen Touch Type
Multi-Touch
Number of Outputs
1
Display Screen Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-303-10-CE0-A00-1C
Zoro #
G314923580
UPC #
7640130098787
Country of Origin
Germany

Dimensions

Display Screen Size
10 in
Overall Height
4.5 in
Overall Depth
14.4 in
Overall Width
8.75 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Touchscreen Touch Type
Multi-Touch
Number of Outputs
1
Compatible with Series
Easy-E4
Input Circuit Voltage - Maximum
30 V DC
Pixel Resolution
1,024 x 600 Pixels
Touchscreen Technology
Capacitive
Input Circuit Voltage - Minimum
19.2 V DC
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Communication Protocol
CANopen, Modbus TCP/IP
Compatible Product Type
Programmable Logic Controllers
Memory Type
256 TB
Features
CODESYS Software
Product Type
HMI Controller Panel
Number of Inputs
1
Input Type
(1) Easy-E4 PLC or Other PLC
Output Type
(1) Easy-E4 PLC or Other PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.