Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Human Machine Interfaces, 24V DC, 4.75" H

  • Mfr # XV-303-10-C00-A00-1C

  • Zoro # G114923643


product price: $6,117.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Memory Type
256 TB
Touchscreen Technology
Capacitive
Input Circuit Voltage - Minimum
19.2 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-303-10-C00-A00-1C
Zoro #
G114923643
UPC #
7640130098749
Country of Origin
Germany

Dimensions

Overall Height
4.75 in
Display Screen Size
10 in
Overall Depth
14.25 in
Overall Width
8.75 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Memory Type
256 TB
Touchscreen Technology
Capacitive
Input Circuit Voltage - Minimum
19.2 V DC
Input Circuit Voltage - Maximum
30 V DC
Product Type
HMI Controller Panel
Communication Protocol
Modbus TCP/IP
Pixel Resolution
1,024 x 600 Pixels
Number of Outputs
1
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Number of Inputs
1
Touchscreen Touch Type
Multi-Touch
Compatible Product Type
Programmable Logic Controllers
Compatible with Series
Easy-E4
Features
CODESYS Software
Input Type
(1) Easy-E4 PLC or Other PLC
Output Type
(1) Easy-E4 PLC or Other PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.