Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Human Machine Interfaces, 24V DC, 4.92" H

  • Mfr # XV-303-10-C00-A00-1D

  • Zoro # G114923599


product price: $6,117.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Communication Protocol
Modbus TCP/IP
Input Circuit Voltage - Maximum
30 V DC
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-303-10-C00-A00-1D
Zoro #
G114923599
UPC #
7640130098916
Country of Origin
Germany

Dimensions

Overall Depth
14.17 in
Overall Height
4.92 in
Display Screen Size
10 in
Overall Width
8.66 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Communication Protocol
Modbus TCP/IP
Input Circuit Voltage - Maximum
30 V DC
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Memory Type
256 TB
Touchscreen Technology
Capacitive
Product Type
HMI Controller Panel
Pixel Resolution
1,024 x 600 Pixels
Compatible with Series
Easy-E4
Number of Outputs
1
Number of Inputs
1
Input Circuit Voltage - Minimum
19.2 V DC
Features
Visual Designer Software
Touchscreen Touch Type
Multi-Touch
Output Type
(1) Easy-E4 PLC or Other PLC
Input Type
(1) Easy-E4 PLC or Other PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.