Zoro Homepage

Human Machine Interfaces, 24V DC, 5.2" H

  • Mfr # XV-303-15-CE0-A00-1E

  • Zoro # G414923626


product price: $11,674.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Input Circuit Voltage - Maximum
30 V DC
Input Circuit Voltage - Minimum
19.2 V DC
Number of Inputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-303-15-CE0-A00-1E
Zoro #
G414923626
UPC #
7640130099180
Country of Origin
Germany

Dimensions

Overall Depth
19.1 in
Overall Width
12.3 in
Overall Height
5.2 in
Display Screen Size
15.4 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Input Circuit Voltage - Maximum
30 V DC
Input Circuit Voltage - Minimum
19.2 V DC
Number of Inputs
1
Compatible Product Type
Programmable Logic Controllers
Pixel Resolution
1,366 x 768 Pixels
Number of Outputs
1
Product Type
HMI Controller Panel
Memory Type
512 Mb
Touchscreen Technology
Capacitive
Communication Protocol Method
Ethernet
Communication Protocol
CANopen, Modbus TCP/IP
Features
CODESYS Software, Visual Designer Software
Touchscreen Touch Type
Multi-Touch
Compatible with Series
Easy-E4
Output Type
(1) Easy-E4 PLC or Other PLC
Input Type
(1) Easy-E4 PLC or Other PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.